E30.750BK6"P - Thin-Wall Heat Shrink Tubing, BK, 3/4-6"

3M

  • $37.93 (Each)
  • $37.93 (Each)

  • $379.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
E30.750BK6"P
Manufacturer
3M
Manufacturer's Part Number
E30.750BK6"P
Description
Thin-Wall Heat Shrink Tubing, BK, 3/4-6"
3M™ Heat Shrink Tubing Eps-300 Is A Dual Wall Tubing Provides The Advantage Of An Integral, Adhesive Lined Construction. This Flame Retardant Tubing With A 3:1 Shrink Ratio Offers Insulation For 600V Rated Applications. The Flexible Polyolefin Construction Features An Internal Layer Of Thermoplastic Adhesive, Which Offers Moisture Seal Protection In Automotive and Marine Applications.
Slang Terms

Categories
Solderless Connectors - Splicing & Terminating Kits
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
051128600689 / 00051128600689
Weight per unit
0.0305 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.93 (Each)
Standard Packaging
$379.30 (Per 10)
Resources
Images
 
 
E30.750BK6"P - Large Image
Attachments
 
 
E30.750BK6"P - Specification Sheet
Brochures
 
 
E30.750BK6"P - Brochure
Other Links
 
 
E30.750BK6"P - Other
Descriptions
Description
THIN-WALL HEAT SHRINK TUBING, BK, 3/4-6"
Product Type
3M™ Thin-Wall Heat Shrink Tubing Eps-300
Features
3M™ Heat Shrink Tubing EPS-300 is color coded for quick and easy identification of the wire. It provides a skintight fit and strain relief protection for electronic components, wire splices, wire bundles and harness breakouts. This flame retardant tubing has a heat shrinkable outer wall that is irradiation cross linked for abrasion resistance and helps to maintain the high flow as well as good adhesion characteristics. When the tubing cools down, it forms a permanent, water resistant barrier. It withstands
extra long description
3M 7000133685 3M™ Thin-Wall Heat Sh
Long Description
3M™ Heat Shrink Tubing EPS-300 is a dual wall tubing provides the advantage of an integral, adhesive lined construction. This flame retardant tubing with a 3:1 shrink ratio offers insulation for 600V rated applications. The flexible polyolefin construction features an internal layer of thermoplastic adhesive, which offers moisture seal protection in automotive and marine applications.
Special Features
Adhesive Lined Flexible Pilyolefin
Manufacturer Information
Brand
3M
Manufacturers Part Number
E30.750BK6"P
GTIN
00051128600689
UPC
051128600689
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Dual Wall (Adhesive Lined)
Packaging
Weight per each
0.0305
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL, ABS, CSA
You must have an account to view stock levels

* All prices subject to change.